Chester-Jensen Co Falling Film Plate Chiller - 80 Ton
1990 Chester-Jensen Co Falling Film Plate Chiller. Model: D-4-4-32. Rated capacity: 80 tons at 128 gpm, cooling water with 26°F full flooded ammonia to 40°F with a 15° TD. (4) plates with 32 corrugations each. Total cooling section area: 171 sq. ft. Inlet/Outlets: (2) 2 in. dia. ports, (2) 3 in. dia. ports, (1) 3/4 in. dia. port. Overall dimensions: 8 ft. L x 2 ft. 8 in. W x 7 ft. 3 in. H. (BB).
Product Details
- Stock No: RGMB160.10
- Manufacturer: Chester-Jensen Co
- Model: D-4-4-32
- Serial Number: 9005-P
Plate Chiller Details