Bell & Gossett 1-1/2x2x8QT Centrifugal Pump (3 HP, 100 GPM Max)
Bell & Gossett Circulating Centrifugal Pump - 3 HP. Model: 1-1/2x2x8QT. SN: 1506128. Capacity: 100 gpm. Max. working pressure: 175 psi. Baldor super-e motor-3 hp, 1760 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Inlet: 2 in. suction. Outlet: 1 ½ in. discharge. Overall dimensions: 3 ft. 10 in. L x 1 ft. 6 in. W x 4 ft. 5 in H.(H9).
Product Details
- Stock No: RGMB161.a
- Manufacturer: Bell & Gossett
- Model: 1-1/2x2x8QT
- Serial Number: 1506128
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 100
- Maximum Pressure MAWP (PSI): 175
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 3
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 8.2/4.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 46
- Width (Inches): 18
- Height (Inches): 53