Steel Water Storage Tank - 1000 Gallon

Steel Water Storage Tank - 1000 Gallon

Steel Water Storage Tank – 1000 gallon. 5 ft. dia. x 10 ft. 2 in. L. Inlets/Outlets: (3) 1 ½ in. dia. port. (1) 2 in. dia. port. (1) 2 ½ in. dia. port. (1) 4 in. dia. port. (1) 4 ½ in. dia. port. (1) 6 in. dia. port. Overall dimensions: 5 ft. 5 in. L x 5 ft. 2 in. W x 10 ft 2 in. H

Product Details
  • Stock No: RGMB170
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Steel Water Storage Tank - 1000 Gallon