Douglas Machines Corp. Stainless Steel Walk-in Tray Washer

Douglas Machines Corp. Stainless Steel Walk-in Tray Washer

1989 Douglas Machines Corp. Stainless Steel Walk-in Tray Washer. Model: 1527. Interior Opening: 46 in. L x 30 in. W x 77.5 in. H. (1) Square D Company industrial transformer, (2) Omron wash and rinse timers. Designed as a walk-in type, stainless steel batch washer and sanitizer, the model 1527 can be used with single oven cooling racks, pots and utensils, and wide varieties of pans and trays found in the bakery, meats and candy industries. It features live steam heating for washing and an electric booster heater for rinsing. Inlets/Outlets: (1) 10 in. dia. vent, (1) 1-1/2 in. dia. port, (1) 3/4 in. dia. port. Overall dimensions: 4 ft. 4 in. L x 4 ft. 1 in. W x 8 ft. 7 in. H.(ACN202).
Product Details
  • Stock No: RGMB171.4
  • Manufacturer: Douglas Machines Corp.
  • Model: 1527
  • Serial Number: 89-1281
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 49
  • Height (Inches): 103
  • ACN: 202
Additional Product Details
  • Year of Manufacture: 1989
Douglas Machines Corp. Stainless Steel Walk-in Tray Washer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items