APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump. Model: 3R. Flow rate for new pump is 40 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Leeson Washguard motor, 3 hp, 208-230/460 V, 8.2/4.1 amps, 3 phase. Motor pulley diameter: 3-1/2 in. Gear pulley diameter: 8 in. Ratio: 2.3. final rpm: 769. Inlets/Outlets: (2) 1-1/2 in. Dia. S-Line fittings. Overall dimensions: 2 ft. 1-1/2 in. L x 1 ft. 5-1/2 in. W x 1 ft. 2-1/2 in. H.(ACN73a).

Product Details

  • Stock No: RGMP004.4
  • Manufacturer: APV
  • Model: 3R
  • Serial Number: 1773

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco R-Series Positive Displacement Pump