Vilter VRS-900 / Howden WRV 204/1.65 Rotary Screw Compressor Package - 300 HP
Used 1990 Vilter VRS-900 / Howden WRV/1.65 Rotary Screw Compressor Package. Model: VRS-900 / WRV 204/1.65. Marathon electric motor, 300 hp, 460 V. 1990 Vilter vertical oil separator. Shell MAWP: 300 psig @ 400° F. Vilter Vission Micro-Controller. Howden WRV 204/165 rotary screw compressor. Nominal capacity: 139.4 tons at 286.7 BHP with a -20ºF suction temperature and a 95ºF condensing temperature. Displacement: 852 cfm. Vi setting: 5.0. Overall dimensions: 8 ft. 9 in. L x 4 ft. 8 in. W x 6 ft. 1 in. H.
Product Details
- Stock No: RGMP260
- Manufacturer: Vilter
- Model: VRS-900 / WRV204/1.65
- Serial Number: 1719
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details