Vilter VRS-900 / Howden WRV 204/1.65 Rotary Screw Compressor Package - 300 HP

Vilter VRS-900 / Howden WRV 204/1.65 Rotary Screw Compressor Package - 300 HP

Used 1990 Vilter VRS-900 / Howden WRV/1.65 Rotary Screw Compressor Package. Model: VRS-900 / WRV 204/1.65. Marathon electric motor, 300 hp, 460 V. 1990 Vilter vertical oil separator. Shell MAWP: 300 psig @ 400° F. Vilter Vission Micro-Controller. Howden WRV 204/165 rotary screw compressor. Nominal capacity: 139.4 tons at 286.7 BHP with a -20ºF suction temperature and a 95ºF condensing temperature. Displacement: 852 cfm. Vi setting: 5.0. Overall dimensions: 8 ft. 9 in. L x 4 ft. 8 in. W x 6 ft. 1 in. H.

Product Details

  • Stock No: RGMP260
  • Manufacturer: Vilter
  • Model: VRS-900 / WRV204/1.65
  • Serial Number: 1719

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter VRS-900 / Howden WRV 204/1.65 Rotary Screw Compressor Package - 300 HP