Niagara A40E Ammonia Evaporator Coil

Niagara A40E Ammonia Evaporator Coil

Niagara No-Frost Concentrator. Model: A40E. Submersible pump with U.S. Electric motor, 7.5 hp, 3 phase. Centrifugal pump with Baldor motor, 1/2 hp, 3 phase. (2) Centrifugal blowers with Baldor motors, 1/4 hp, 3 phase. C.S. & S. Electric Inc. control panel. No-Frost technology offers Glycol based refrigeration defrost and liquid desiccant dehumidification and is ideal for processing, packaging, and storage applications where consistent, frost free conditions are required. Features include: Permanent inhibition of 99.9% of airborne pathogens, moisture absorption from the air stream, and a sanitary, frost-free coil. Overall dimensions: 6 ft. 4 in. L x 3 ft. 7 in. W x 7 ft. 1/2 in. H.(H15).

Product Details

  • Stock No: RGMP264
  • Manufacturer: Niagara
  • Model: A40E
  • Serial Number: 867997

Evaporator Coil Details

  • Left or Right Handed: Left
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (1) 7.5 hp U.S. Electric motor, (1) 0.5 hp Baldor motor, and (2) 0.25 Centrifugal blowers with Baldor motors

Dimensions:

  • Length (Inches): 76
  • Width (Inches): 43
  • Height (Inches): 84.5

Additional Product Details

  • Spec Sheet Available: No

Niagara A40E Ammonia Evaporator Coil