Vilter 4-Cylinder Reciprocating Compressor - 50 HP
Used Vilter 4-Cylider Reciprocating Compressor – 50 HP. Model: 444. S/N: 7056ARC. Capacity: 73.8 Tons of R-717 at 32.6 BHP with a 61.1ºF condensing temp. and a 30ºF suction temp. Displacement: 155 cfm (at maximum rpm). Maximum rpm: 1200. Maximum discharge pressure: 300 psig. Maximum discharge temperature: 300ºF. Maximum BHP with V-belt drive: 100 BHP. Maximum suction pressure: 150 psi. Reliance Electric 50 hp Motor. Connection sizes: 3 in. suction 2-1/2 in. discharge. (ACN150a-BC).
Product Details
- Stock No: RGMP274
- Manufacturer: Vilter
- Model: 444
- Serial Number: 7056ARC
- Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details