Vilter 8-Cylinder Reciprocating Compressor - 50 HP
Used Vilter 8-Cylinder Reciprocating Compressor – 50 HP. Model: 448. S/N: 4847ABRC. Reliance Electric 50 hp motor. Displacement: 309 cfm (at maximum rpm). Maximum rpm: 1200. Maximum discharge pressure: 300 psi. Maximum discharge temperature: 300ºF. Maximum suction pressure: 150 psi.(H11)(ACN286a-BC/motor).
Product Details
- Stock No: RGMP275
- Manufacturer: Vilter
- Model: 448
- Serial Number: 4847ABRC
- Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details