Vilter 8-Cylinder Reciprocating Compressor - 50 HP

Vilter 8-Cylinder Reciprocating Compressor - 50 HP

Used Vilter 8-Cylinder Reciprocating Compressor. Model/Size: 448. S/N: 14154ABRC. Order No: C795161. Refrigerant: R-717 (ammonia). Nominal capacity: 73.8 Tons of R-717 at 32.6 BHP with a 61.1°F condensing temperature and a 30°F suction temperature. Displacement: 155 cfm (at maximum rpm). Maximum rpm: 1200. Maximum discharge pressure: 300 psig. Maximum discharge temperature: 300°F. Maximum BHP with V-belt drive: 100 BHP. Maximum suction pressure: 150 psi. Reliance Electric Motor, 50 hp, 1780 rpm, 230/460 V, 120/60 amps, 60 Hz, 3 phase. Drive pulley diameter: 11-1/2 in. Driven pulley diameter: 1 ft. 5 in. Pulley ratio: 0.67. Final rpm: 1204. Inlets: (1) 4 in. dia. refrigerant suction port. Outlets: (1) 3 in. dia. refrigerant discharge port. Overall dimensions: 6 ft. L x 4 ft. 3 in. W x 4 ft. 9 in. H.(H11)(ACN268-BC).

Product Details

  • Stock No: RGMP280
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 14154ABRC
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter 8-Cylinder Reciprocating Compressor - 50 HP