Aurora 341A BF Centrifugal Pump

Aurora 341A BF Centrifugal Pump

Aurora Centrifugal Pump. S/N: 02-450295. Type: 341A BF. Size: 5x6x11. Flow rate for new pump is 840 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine is this refurbished pump should handle your specific duty. 15 hp electric motor, 1750 rpm, 230/460V. Inlet: (1) 6 in. dia. flanged port. Outlet: (1) 5 in. dia. flanged port. Estimated weight: 480 lbs. Overall dimensions: 2 ft. 3 in. L x 1 ft. 10 in. W x 1 ft. 6 in. H. (ACN37)

Product Details

  • Stock No: RGMP281C
  • Manufacturer: Aurora
  • Model: 341A-BF
  • Serial Number: 02-450295

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Aurora 341A BF Centrifugal Pump