W.H. Stewart Vertical Receiver- 500 Gallons

W.H. Stewart Vertical Receiver- 500 Gallons

W.H. Stewart Vertical Receiver. Approximate capacity: 500 gallons. Inside straight-wall dimensions: 3 ft. dia. x 9 ft. H. MAWP: 200 psig @ 100°F. Inlets/outlets: (1) 4 in. dia. port, (2) 5 in. dia. port, (1) 6 in. dia. port, (1) 1-1/2 in. dia. port, (1) 3/4 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 5 ft. L x 3 ft. W x 11 ft. 11 in. H.

Product Details

  • Stock No: RGMP292
  • Manufacturer: W.H. Stewart Co.
  • Serial Number: S-1638

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

W.H. Stewart Vertical Receiver- 500 Gallons