Buffalo Can-O-Matic Ammonia Pump - 3 HP

Buffalo Can-O-Matic Ammonia Pump - 3 HP

2006 Buffalo Can-O-Matic Centrifugal Ammonia Pump. Model: HCR I. Size: AB6. Maximum flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 5-1/4 in. Motor, 3 hp, 3500 rpm, 230/460 V, 9.1/4.6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. port. Outlets: (1) 1-1/2 in. dia. port. Overall dimensions: 1 ft. 7 in. L x 9 in. W x 1 ft. H. (ACN87)

Product Details

  • Stock No: RGMP398.1
  • Manufacturer: Buffalo Pumps
  • Model: HCR I
  • Serial Number: 06440380-001

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Buffalo Can-O-Matic Ammonia Pump - 3 HP