Ingersoll-Rand Inc. Centrifugal Pump (7.5 HP)
Ingersoll-Rand Centrifugal Pump. Size: 4x3x10H. Impeller diameter: 8-1/2 in. U.S. Electric motor, 7.5 hp, 3 phase. Inlet: (1) 4 in. dia. flanged port. Outlet: (1) 3 in. dia. flanged port. Overall dimensions: 2 ft. 5-1/2 in. L x 1 ft. 4 in. W x 1 ft. 8 in. H.
Product Details
- Stock No: RGMP404C
- Manufacturer: Ingersoll-Rand Inc.
- Serial Number: 1086/4056
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 8.5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 4
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 3
- Inlet/Outlet 2 Type: Flange
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 7.5
- Motor RPM: 1740
- Motor Voltage: 230/460
- Motor Amps: 20.2/10.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 21 tc
Dimensions:
- Length (Inches): 29.5
- Width (Inches): 16
- Height (Inches): 20