Vilter Vertical Oil Separator Tank- 23 Gallons

Vilter Vertical Oil Separator Tank- 23 Gallons

Vilter Vertical Oil Separator Tank- 23 Gallons. S/N: 3-19619-26. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 6 in. H. MAWP: 250 psi @ 400°F. Shell head thickness: 0.167 in. Head radius: ELLIP 2:1. Inlets: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 3 ft. 8 in. L x 1 ft. 4 in. W x 2 ft. 6 in. H.(H9).

Product Details

  • Stock No: RGMP508
  • Manufacturer: Vilter
  • Serial Number: 3-19619-26

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter Vertical Oil Separator Tank- 23 Gallons