Raypak Raytherm Indoor Hydronic Boiler - 66 HP

Raypak Raytherm Indoor Hydronic Boiler - 66 HP

2007 Raypak Raytherm Indoor Hydronic Boiler – 66 HP. Model: H3-0962. S/N: 0704264389. Natural Gas. Input BTUH: 962,700. Output BTUH: 788,600. H3: 2-stage firing. The Raytherm type H models have a 82% efficiency which, according to Raypak, is the highest of any atmospheric boiler. Max operating temp: 230ºF. Gas port: 1 in. Water ports: 2.5 in. Flue diameter: 14 in. Approximate shipping weight: 705 lbs. Removed in running condition late 2013. Overall dimensions: 32.5 in. W x 52.375 in. L x 33.5 in. H.

Product Details

  • Stock No: RHOH03.3a
  • Manufacturer: Raypak
  • Model: H3-0962
  • Serial Number: 704264389

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Raypak Raytherm Indoor Hydronic Boiler - 66 HP