Stainless Steel Tri-Clover Blender Model F3218MD-B40
Stainless Steel Tri-Clover Blender Model F3218MD-B40, S/N K8654. Baldor Motor, 10 hp, 3,500 rpm, 208-230/460 volts, 25.6 - 24/12 amp, 60 Hz, 3 phase. Funnel dimensions 25 in. diameter top, 3 in. diameter bottom, 31 in. H. (1) 2 in. outlet, (1) 3 in. funnel inlet, (1) 1-¼ in. inlet. (4) 3-½ in. diameter wheel casters by 4-½ in. H. Overall dimensions 48 in. W, 42 in. L, 55 in. H.
Product Details
- Stock No: RLOL251.32a
- Manufacturer: Tri-Clover
- Model: F3218MD-B40
- Serial Number: K8654