Seitz Jacketed Starter Vat Tank-3,000 Gallon

Seitz Jacketed Starter Vat Tank-3,000 Gallon

Seitz Jacketed Starter Vat Tank-3,000 Gallon. Stainless Steel. Model S9782872, with top mount agitator cone top and bottom, heat control on side wall and cone center 3 in. discharge with (1) air actuator valve, (2) air actuator valve, MAWP psi @ 300 degree max psi 150 degree, 10 ft. 6 in. diameter x 13 ft. 6 in. H. With agitator mount.

Product Details

  • Stock No: RLOL401.140
  • Manufacturer: Seitz
  • Model: S9782872

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Seitz Jacketed Starter Vat Tank-3,000 Gallon