Girton Processor Tank-800 Gallon Model PW-800

Girton Processor Tank-800 Gallon Model PW-800

Girton Processor Tank-800 Gallon. Model PW-800, S/N 73090605, has wipe-sweep agitator w/ drive and motor, dual spray-balls, adjustable-angle baffle and temperature probes. (1) 2 in. outlet, (3) 2 in. inlet, (1) 1-½ in. inlet, (1) 19 in. sealable manhole. Jacket inlets (2) 2 in., Jacket outlets (2) 2 in. Inside dimensions 68 in. diameter, 60 in. H. Ladder 5 rungs at 15 in. W, (6) Legs at 10-½ in. H. Overall dimensions 77 in. W, 79 in. L, 102 in. H.

Product Details
  • Stock No: RLOL415.50
  • Manufacturer: Girton
  • Model: PW 800
  • Serial Number: 73090605
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Girton Processor Tank-800 Gallon Model PW-800