- Product Details
Stainless Steel Double Screw Extruder
Stainless Steel Double Screw Extruder. Infeed hopper dimensions: 2 ft. 3-1/2 in. L x 2 ft. 2-1/2 in. W x 2 ft. 4 in. H. (2) 7 in. dia. x 2 ft. L screws, pitch: 5-1/2 in. Motor. Hub City Speed Reducer, ratio: 60. Inlet: (1) 1 ft. L x 11 in. W (product infeed), (1) 2 ft. 3-1/2 in. x 2 ft. 2-1/2 in. (hopper infeed). Outlet: (1) 1 ft. 3-1/4 in. L x 9 in. W (product discharge), (2) 1 in. dia. S-line fittings. Overall dimensions: 6 ft. 5 in. L x 2 ft. 4 in. W x 4 ft. 10-1/4 in. H.
- Stock No: RLOL566C.25
- Manufacturer: Not Specified
- Motor Included? Yes
- # Motors: 1
- Length (Inches): 77
- Width (Inches): 28
- Height (Inches): 58.25
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!