Viking Spray Chamber - 48 in. Wide
Viking Spray Chamber - 48 in. Wide. Inside dimensions: 15 ft. 10 in. L x 4 ft. W x 1 ft. 11 in. H. Inlets: (3) 1-1/2 in. dia. S-line fittings (sprayers), (2) 2 in. dia. S-line fittings (sprayers), (3) 2 in. dia. S-line fittings. Outlets: (1) 4 in. dia. S-line drain port, (1) 2 in. dia S-line overflow port. Overall dimensions: 17 ft. 2 in. L x 4 ft. 11 in. W x 6 ft. 4-1/2 in. H.
Product Details
- Stock No: RLOL566.25
- Manufacturer: Viking
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 206
- Width (Inches): 59
- Height (Inches): 76.5