Membrane Filter with 35 Gallon Balance Tank

Membrane Filter with 35 Gallon Balance Tank

Membrane Filter with 35-gallon balance tank. Procon stainless steel pump, Model 106N360F11XX , 360 gph capacity at 250 psi, 1,725 rpm nominal speed, required flooded inlet. 1.5 hp Marathon motor, Model YPA56B17F5520B L, Part number 850, Frame 56HC-85, 1 phase type-B, amb 40 °C ins b, 60 Hz, 115/208-230 V, or with 50 Hz, 1,425 rpm, 110/220 V. Filter dimensions 4 in. diameter x 44 in. L. Inside tank dimensions 24 in. diameter x 18-½ in. H. Overall dimensions 77 in. L x 24 in. W x 62-½ in. H.
Product Details
  • Stock No: RLOL601.3
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Membrane Filter with 35 Gallon Balance Tank