Frick Ammonia Evaporative Condenser - 85 Ton

Frick Ammonia Evaporative Condenser - 85 Ton

Frick Ammonia Evaporative Condenser. Model: HCU - 85A. Nominal capacity: 85 tons using R-717 (ammonia) at 96.3ºF condensing temperature, 20ºF suction temperature and 78ºF wet bulb temperature. Total coil surface area: 1097 sq. ft. 350 PSIG design pressure. 4 centrifugal fans. Inlets/outlets: (3) 2-1/2 in., (1) 1-1/3 in., (1) 1 in., (2) 4-1/2 in., (1) 3 in., 18 in. diameter manway. Overall dimensions: 13 ft. L x 5 ft. 7 in. W x 10 ft. 1/4 in. H.(ACN330).

Product Details

  • Stock No: RMMS03
  • Manufacturer: Frick
  • Model: HCU - 85A
  • Serial Number: HE92012

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Ammonia Evaporative Condenser - 85 Ton