3-Compartment Stainless Steel COP Tank - 600 Gallon

3-Compartment Stainless Steel COP Tank - 600 Gallon

3-Compartment Stainless Steel COP Tank – 600 Gallon. Inside dimensions (ea.): 5 ft. L x 4 ft. W x 1 ft. 4-1/2 in. H. Capacity of each compartment is 200 gallons. Previous use: Frozen Meat Product Thawing. Steam coil located in one compartment with (2) fixed screens. Inlets: (1) 3/4 in. dia. NPT (steam coil), (3) 1 in. dia. NPT. Outlets: (1) 1/2 in. dia. NPT (steam coil), (1) 1/2 in. dia. FNPT, (2) 3/4 in. dia. FNPT, (3) 1-1/2 in. dia. FNPT with valves. Overall dimensions: 12 ft. L x 5 ft. 3-1/2 in. W. x 2 ft. 8 in. H.

Product Details
  • Stock No: RMOP508.7a
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
3-Compartment Stainless Steel COP Tank - 600 Gallon