Un-Used Reliance Electric XE Energy Efficient XT-Extra Tough Motor- 7.5 HP
Un-Used Reliance Electric XE Energy Efficient XT-Extra Tough Motor- 7.5 HP. Motor specifications: 7.5 hp, 3520 rpm, 230/460 V, 17.0/8.5 amps, 60 Hz, 3 phase. Frame: 213 T. Enclosure: TEFC. Design: B. Code: H. Shaft diameter: 1-3/8 in. Overall dimensions: 20 in. L x 14 in. W x 14-1/2 in. H.
Product Details
- Stock No: RPAG1083.2
- Manufacturer: Reliance
- Model: XE