Un-Used Reliance Electric XEX Motor- 3 HP
Un-Used Reliance Electric XEX Motor- 3 HP. Model: P18G0534F. ID: P18G0534 LBCV MF. Explosion Proof. Motor specifications: 3 hp, 1755 rpm, 230/460 V, 7.60/3.80 amps, 60 Hz, 3 phase. Frame: L 182T. Enclosure: TEFC. Code: K. Insulation class: F. UL Listed No: S BT251365. Class I Group: DXX. Class II Group EFG. Operating temperature code: T3C. Shaft diameter: 1-1/8 in. Overall dimensions: 17-1/2 in. L x 15 in. W x 13 in. H.
Product Details
- Stock No: RPAG1085.2
- Manufacturer: Reliance
- Model: P18G0534F