Un-Used Reliance Electric XEX Duty Master Motor- 7.5 HP
Un-Used Reliance Electric XEX Duty Master Motor- 7.5 HP. Model: P21G0589B. ID: P21G0589-4 LF DH. Explosion proof. Motor specifications: 7.5 hp, 3520 rpm, 230/460V, 17.2/8.60 amps, 60 Hz, 3 phase. Frame: X213T. Enclosure: TEFC. Type: P. Design: B. Code: H. Insulation class: F. UL Listed No: XBU933058. Class I Group C & D. Operating temperature code: T3C. Shaft diameter: 1-3/8 in. Overall dimensions: 20 in. L x 16 in. W x 14 in. H.
Product Details
- Stock No: RPAG1087.2
- Manufacturer: Reliance
- Model: P21G0589B
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 7.5
- Motor RPM: 3520
- Motor Voltage: 230/460
- Motor Amps: 17.2/8.60
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: X213T
Dimensions:
- Length (Inches): 20
- Width (Inches): 16
- Height (Inches): 14