Un-Used Reliance Electric E-Master Energy Efficient Motor- 20 HP
Un-Used Reliance Electric E-Master Energy Efficient Motor- 20 HP. Model: P25G4801A. ID: 41GP25480101G 3 KB. Explosion proof. Motor specifications: 20 hp, 3510 rpm, 230/460 V, 47.6/23.8 amps, 60 Hz, 3 phase. Frame: 256T. Type: P. Design: B. Code: G. Enclosure: TEFC. UL Listed No: L AG549276. Class I Group DXX. Class II Group FGX. Operating temperature code: T3C. Shaft diameter: 1-5/8 in. Overall dimensions: 25 in. L x 16-1/2 in. W x 18 in. H.
Product Details
- Stock No: RPAG1094.6
- Manufacturer: Reliance
- Model: P25G4801A
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 20
- Motor RPM: 3510
- Motor Voltage: 230/460
- Motor Amps: 47.6/23.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 256T
Dimensions:
- Length (Inches): 25
- Width (Inches): 16.5
- Height (Inches): 18