General Electric Motor- 7.5 HP
General Electric Motor- 7.5 HP. Model: 5K215CN5127P. S/N: FT. Explosion proof. Motor specifications: 7.5 hp, 3515 rpm, 230/460 V, 19.8/9.9 amps, 60 Hz, 3 phase. Frame: 215T. Insulation class: B. Nema design: B. Code: H. Type: K. UL Listed No: X 89626. Class I Groups C & D. Class II Groups F & G. Shaft diameter: 1-3/8 in. Overall dimensions: 20 in. L x 16 in. W x 15 in. H.
Product Details
- Stock No: RPAG1111.1a
- Manufacturer: GE
- Model: 5K215CN5127P
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: GE
- Motor Horsepower(HP): 7.5
- Motor RPM: 3515
- Motor Voltage: 230/460
- Motor Amps: 19.8/9.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215T
Dimensions:
- Length (Inches): 20
- Width (Inches): 16
- Height (Inches): 15