Remanufactured Pacemaker Motor- 15/10/7.5/5 HP
Remanufactured Pacemaker Motor- 15/10/7.5/5 HP. Model: 1138630001. Explosion proof. Motor specifications: 15/10/7.5/5 hp, 1765/1160/875/580 rpm, 460 V, 18.5/13.3/14.6/13.4 amps, 60 Hz, 3 phase. Type: CEE5NB. Frame: 324T. Code: H. UL Listed No: AJ42663. Class I Group C & D. Shaft diameter: 2-1/8 in. Overall dimensions: 30 in. L x 19 in. W x 17 in. H.
Product Details
- Stock No: RPAG1123.1
- Manufacturer: Pacemaker
- Model: 1138630001
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Pace Maker
- Motor Horsepower(HP): 15
- Motor RPM: 1765/1160/875/580
- Motor Voltage: 460
- Motor Amps: 18.5/13.3/14.6/13.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 324T
Dimensions:
- Length (Inches): 30
- Width (Inches): 19
- Height (Inches): 17