General Electric Tri-Clad Induction Motor- 1 HP
General Electric Tri-Clad Induction Motor- 1 HP. Model: 5K182CK3192P. S/N: FTF. Explosion proof. Motor specifications: 1 hp, 1170 rpm, 230/460 V, 3.9/1.95 amps, 60 Hz, 3 phase. Nema design: B. Frame: 182T. Type: K. Code: M. UL Listed No: 667004. Class I Group C & D. Class II Group F & G. Shaft diameter: 1-1/8 in. Overall dimensions: 15 in. L x 13 in. W x 11 in. H.
Product Details
- Stock No: RPAG1124B.
- Manufacturer: GE
- Model: 5K182CK3192P
- Serial Number: FTF
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: GE
- Motor Horsepower(HP): 1
- Motor RPM: 1170
- Motor Voltage: 230/460
- Motor Amps: 3.9/1.95
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 182T
Dimensions:
- Length (Inches): 15
- Width (Inches): 13
- Height (Inches): 11