Teco Max EI Premium Efficiency Severe Duty Motor- 5 HP
Teco Max EI Premium Efficiency Severe Duty Motor- 5 HP. S/N: LFH159036064. Motor specifications: 5 hp, 1165 rpm, 230/460 V, 14.3/7.15 amps, 60 Hz, 3 phase. Frame: 215T. Type: AEHEXX. Enclosure: TEFC. Insulation class: F. Design: B. Code: J. Shaft diameter: 1-3/8 in. Overall dimensions: 20 in. L x 15-1/2 in. W x 11-1/2 H.
Product Details
- Stock No: RPAG1124C.
- Manufacturer: Teco Max
- Serial Number: LFH159036064
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: TECO Electric and Machinery Co.
- Motor Horsepower(HP): 5
- Motor RPM: 1165
- Motor Voltage: 230/460
- Motor Amps: 14.3/7.15
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215T
Dimensions:
- Length (Inches): 20
- Width (Inches): 15.5
- Height (Inches): 11.5