Brook Hansen Motor- 3 HP
Brook Hansen Motor- 3 HP. S/N: F212673. Explosion proof. Motor specifications: 3 hp, 1700 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Frame: E184TC. Type: TEXP. Design: B. Insulation class: F. UL Listed. Class I Groups C & D. Class II Groups E, F, G. Shaft diameter: 1-1/8 in. Overall dimensions: 16 in. L x 11 in. W x 18 in. H.
Product Details
- Stock No: RPAG1124J.
- Manufacturer: Brook Hansen
- Serial Number: F212673
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Brook
- Motor Horsepower(HP): 3
- Motor RPM: 1700
- Motor Voltage: 230/460
- Motor Amps: 8.2/4.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: E184TC
Dimensions:
- Length (Inches): 16
- Width (Inches): 11
- Height (Inches): 18