Reliance Electric Duty Master A-C Motor- 3/4 HP
Reliance Electric Duty Master A-C Motor- 3/4 HP. ID: B77U977/N-JB. Explosion proof. Motor specifications: 3/4 hp, 1725 rpm, 230/460 V, 3.0/1.5 amps, 60 Hz, 3 phase. Frame: HR56C. Type: P. Insulation class: B. Code: K. UL Listed No: FAG251709. Class I Groups C & D. Class II Groups F & G. Shaft diameter: 5/8 in. Overall dimensions: 11-1/2 in. L x 9 in. W x 8 in. H.
Product Details
- Stock No: RPAG1124M.
- Manufacturer: Reliance
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 0.75
- Motor RPM: 1725
- Motor Voltage: 230/460
- Motor Amps: 3.0/1.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: HR56C
Dimensions:
- Length (Inches): 11.5
- Width (Inches): 9
- Height (Inches): 8