Hawker Siddeley Motor- 3.0 HP
Hawker Siddeley Motor- 3.0 HP. S/N: E270144. Explosion proof. Motor specifications: 3.0 hp, 1720 rpm, 460 V, 4.1 amps, 60 Hz, 3 phase. Frame: ES184TC. Type: TEFC. Code: K. Design: B. Insulation class: F. UL Listed No: AJ42660. Class I Groups C & D. Class II Groups E & F. Shaft diameter: 1-1/8 in. Overall dimensions: 16 in. L x 10 in. W x 16 in. H.
Product Details
- Stock No: RPAG1124S.
- Manufacturer: Hawker
- Serial Number: E270144
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Hawker Siddeley Motor
- Motor Horsepower(HP): 3
- Motor RPM: 1720
- Motor Voltage: 460
- Motor Amps: 4.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: ES184TC
Dimensions:
- Length (Inches): 16
- Width (Inches): 10
- Height (Inches): 16