Brook Compton Motor- 3.0 HP
Brook Compton Motor- 3.0 HP. S/N: E942822. Cat No: 2539208-D9. Explosion proof. Motor specifications: 3.0 hp, 1720 rpm, 460 V, 3.9 amps, 60 Hz, 3 phase. Frame: EF184T-2. Type: TEXP. Code: J. Design: C. Class: F. CSA Listed LR17512. Class I Groups C & D. Class II Groups E,F,G. Shaft diameter: 1-1/8 in. Overall dimensions: 16 in. L x 13 in. W x 16 in. H.
Product Details
- Stock No: RPAG1124T.
- Manufacturer: 20 Plus
- Serial Number: E942822
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Brook
- Motor Horsepower(HP): 3
- Motor RPM: 1720
- Motor Voltage: 460
- Motor Amps: 3.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: EF184T-2
Dimensions:
- Length (Inches): 16
- Width (Inches): 13
- Height (Inches): 16