General Electric Tri-Clad Induction Motor- 1 HP
General Electric Tri-Clad Induction Motor- 1 HP. Model: 5K182CK20300P. S/N: GTF. Explosion proof. Motor specifications: 1 hp, 1770 rpm, 230/460 V, 3.4/1.7 amps, 60 Hz, 3 phase. Nema design: B. Frame: 182T. Type: K. Code: N. Serv. Factor: 1.15. UL Listed No: S 667043. Class I Group C & D. Class II Group F & G. Shaft diameter: 1-1/8 in. Overall dimensions: 14-1/2 in. L x 13 in. W x 10 in. H.
Product Details
- Stock No: RPAG1124.4a
- Manufacturer: GE
- Model: 5K182CK20300P
- Serial Number: GTF
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: GE
- Motor Horsepower(HP): 1
- Motor RPM: 1770
- Motor Voltage: 230/460
- Motor Amps: 3.4/1.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 182T
Dimensions:
- Length (Inches): 14.5
- Width (Inches): 13
- Height (Inches): 10