E.L. Nickell Vertical Ammonia Receiver - 1500 gallons
E.L. Nickell Vertical Ammonia Receiver. Nat. Bd. no: 33169. ELNCO: 33400. 150 Psi Max. W.P. 650º F Max. Temp. -20º F Min. Temp. (2) 2-1/2 in. inlet/outlet with Henry Technologies valves. (1) 8 in. flanged Wolf Linde shut off valve. (1) 8 in. flanged side inlet/outlet. (2) 1-1/2 in. inlet/outlet. (2) 150 psi set safety relief valves. Tank dimensions: 6 ft. dia. x 10 ft. H dome to dome. Tank Straight wall length: 6 ft. 8 in. Overall dimensions: 7 ft. 8 in. W x 6 ft. L x 13 ft. 4 in. H.
Product Details
- Stock No: RPCA1360.4
- Manufacturer: E.L. Nickell Co.
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 72
- Tank Length (Inches): 80
- Tank Estimated Capacity (Gallons): 1500
- Tank National Board Number: 33169
- Tank MAWP (PSI at temp): 150 PSI @ 650 F to -20F
- Tank Inlets & Outlets Description: inlet/outlet with Henry valves. (1) 8 in. flanged Wolf Linde shut off valve. (1) 8 in. flanged side inlet/outlet. (2) 1-1/2 in. inlet/outlet
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 72
- Width (Inches): 92
- Height (Inches): 160
Additional Product Details
- Year of Manufacture: 1984