Un-Used Reliance Electric SP500 Easy Clean Plus Variable Frequency Inverter- 3 HP
Un-Used Reliance Electric SP500 Easy Clean Plus Variable Frequency Inverter- 3 HP. Model: 1SU44003. S/N: 01GN053255 V 004 UY. Indoor use. Input: 380/460 Vac, 6.4 amps, 50/60 Hz, 3 phase. Output: 380/460 V, 5.3 amps. Overall dimensions: 8-1/2 in. L x 6-1/2 in. W x 12 in. H.
Product Details
- Stock No: RPCN006.2
- Manufacturer: Reliance
- Model: 1SU44003
- Serial Number: 01GN053255 V 004 UY
Previous Refrigerant
Motor Details
- If Multiple Motors, Motor Descriptions vs specs: Input: 380/460 Vac, 6.4 amps, 50/60 Hz, 3 phase. Output: 380/460 V, 5.3 amps.
- Motor Horsepower(HP): 3
Dimensions:
- Length (Inches): 8.5
- Width (Inches): 6.5
- Height (Inches): 12