Un-Used Leeson Speedmaster SM Plus Series AC Variable Frequency Inverter- 2 HP

Un-Used Leeson Speedmaster SM Plus Series AC Variable Frequency Inverter- 2 HP

Un-Used Leeson Speedmaster SM Plus Series AC Variable Frequency Inverter- 2 HP. Model: 174462.00. S/N: 9405 05 44. Input: 400/480 V, 4.6/4.0 amps, 50/60 Hz, 3 phase. Output: 0-400/460 V, 3.9/3.4 amps, 0-240 Hz. Overall dimensions: 6 in. L x 3-3/4 in. W x 6-1/4 in. H.

Product Details

  • Stock No: RPCN012B
  • Manufacturer: Leeson
  • Model: 174462
  • Serial Number: 9405 05 44

Previous Refrigerant

Motor Details

  • If Multiple Motors, Motor Descriptions vs specs: Input: 400/480 V, 4.6/4.0 amps, 50/60 Hz, 3 phase. Output: 0-400/460 V, 3.9/3.4 amps, 0-240 Hz.
  • Motor Horsepower(HP): 2

Dimensions:

  • Length (Inches): 6
  • Width (Inches): 3.75
  • Height (Inches): 6.25

Additional Product Details

Un-Used Leeson Speedmaster SM Plus Series AC Variable Frequency Inverter- 2 HP