Leeson Electric Motor - 125 HP

Leeson Electric Motor - 125 HP

Leeson Electric Motor. Model: N404T34DB3B. S/N: 0009. 125 hp, 3550 rpm, 230/460 V, 282/141 amps, 60 Hz, 3 phase. Shaft diameter: 2-1/8 in. Frame: 404TS, Insulation class: f, continuous duty, weight: 987 lb. Overall dimensions: 2 ft. 7 in. L x 2 ft. 4 in. W x 1 ft. 10 in. H.

Product Details

  • Stock No: RPCN027.3
  • Manufacturer: Leeson
  • Model: N404T34DB3B
  • Serial Number: 9

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 125
  • Motor RPM: 3550
  • Motor Voltage: 230/460
  • Motor Amps: 282/141
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404TS

Dimensions:

  • Length (Inches): 31
  • Width (Inches): 28
  • Height (Inches): 22
  • Weight (LBS): 987

Additional Product Details

Leeson Electric Motor - 125 HP