Vilter VSS-601 Rotary Single Screw Compressor Package - 250 HP
Used 1994 Vilter VSS-601 Rotary Single Screw Compressor Package. Model: VSS601A025224APAAAN. Refrigerant: Last used with R-717 (ammonia). Toshiba electric motor, 250 hp, 3575 rpm, 230/460 V. 1994 Vilter oil separator. MAWP: 300 psig at 400°F. MDMT: -20°F at 300 psig. Vilter control panel. Hoffman control panel. Nominal capacity: 214.7 tons at 227.9 BHP with a 20°F suction temperature and 95°F condensing temperature. Variable Vi setting: 2.2 to 5.0. Displacement: 568 cfm. Overall dimensions: 13 ft. L x 4 ft. 10 in. W x 7 ft. 3 in. H. Compressor run time: 60,733 hrs. (ACN815)
Product Details
- Stock No: RPCN073.20
- Manufacturer: Vilter
- Model: VSS601A025224APAAAN
- Serial Number: 3194
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details