- Product Details
Refrigeration Valves & Systems Ammonia Vertical Receiver- 360 Gallon
1994 Refrigeration Valves & Systems Ammonia Vertical Receiver - 360 Gallon. Serial number: 94280. Inside straight-wall dimensions: 36 in. dia. x 6 ft. 10 in. H. MAWP: 250 psi @ 300°F. MDMT: -20°F @ 250 psi. Leeson electric motor with pump. Sight glass column. (2) Chromalox Industrial Heating Products temperature controls, power supply: 3-1/3 hp, 208 V, single phase. Inlets: (2) 1 in. dia. ports, (1) 1 in. dia. port (refrigerant). Outlets: (1) 3/4 in. dia. drain port, (1) 3/4 in. dia. port (liquid out), (1) 1 in. dia. port (sight column). Overall dimensions: 5 ft. 5 in. L x 4 ft. 2 in. W x 9 ft. 10 in. H. (ACN58).(BI)
- Stock No: RPCN075C
- Manufacturer: RVS
- Serial Number: 94280
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!