Mycom 6-Cylinder Reciprocating Compressor - 50 HP

Mycom 6-Cylinder Reciprocating Compressor - 50 HP

Mycom 6-Cylinder Reciprocating Compressor – 50 HP. Model: 6J. Lincoln Electric Motor. 50 hp, 1770 rpm, 230/460 V, Drive pulley diameter: 11-1/2 in. Driven pulley diameter: 16 in. Pulley ratio: 0.71. Final rpm: 1272. AC&R Oil Separator-3 Gallon. Overall dimensions: 6 ft. 4 in. L x 3 ft. 8 in. W x 3 ft. 6-1/2 in. H.Shipping weight: 2476 lbs. (H12)(ACN211a-BC/Motor).

Product Details

  • Stock No: RPCN200.5
  • Manufacturer: Mycom
  • Model: 6J
  • Serial Number: 11914
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom 6-Cylinder Reciprocating Compressor - 50 HP