Mycom 6J2 6-Cylinder Reciprocating Compressor (50 V)

Mycom 6J2 6-Cylinder Reciprocating Compressor (50 V)

Mycom 6-Cylinder Bare Reciprocating Compressor Parts Machine. Model: 6J2. Capabilities of the 6J compressor: 74.9 TR at 72.9 BHP using R-22 with a 40˚F Suction, 105˚F Discharge, 15˚F Superheat, and 0˚F Subcooling at a max rpm of 1450. Displacement: 165 cfm. These items are sold as parts for a compressor and the unit was set up for Freon, R-12, R-22, R-404, and R-502. Parts / items include: compressor minus pistons and piston sleeves, a 50 hp electric motor, and a Howe recirculator. Connections: 3 in. suction and 2-1/2 in. discharge.(ACN182a-BC/Motor).

Product Details

  • Stock No: RPCN202a.2a
  • Manufacturer: Mycom
  • Model: 6J2
  • Serial Number: 11759
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 6
  • # Compressors in Package: 1
  • Compressor Model: 6J2
  • Compressor SN: 11759
  • Compressor Max Speed (RPM): 1450
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: HP Motors
  • Motor Horsepower(HP): 50

Dimensions:

  • ACN: 182a-BC/Motor

Additional Product Details

  • Known Issues or Problems: These items are sold as parts for a compressor package.

Mycom 6J2 6-Cylinder Reciprocating Compressor (50 V)