Evapco Evaporative Condenser - 35 Ton

Evapco Evaporative Condenser - 35 Ton

Evapco Evaporative Condenser. Model: LSC-35. Nominal capacity: 35 tons using R-22 at 40°F suction, 105°F condensing and 78° wet bulb. Rated at 25 tons using R-717 at 20°F suction, 96.3°F condensing and 78°F wet bulb. Coil maximum working pressure rated at 350 PSIG. Unit was used in a remote sump application and does not include a pump. *Note: this unit failed the initial pressure test, but may be repairable. Overall dimensions: 6 ft. 7 in. L x 4 ft. 11 in. W x 7 ft. 6 in. H. (ACN96-81).

Product Details

  • Stock No: RPCN441B.
  • Manufacturer: Evapco
  • Model: LSC-35
  • Serial Number: 813499 LH

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Evaporative Condenser - 35 Ton