Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump. Model: 15. S/N: 13580 SS. Nominal capacity: 9 gpm. Displacement per revolution: 0.0142 gal. Maximum speed: 700 rpm. A-3 sanitary rated. 316 stainless steel body, cover and shafts. Components can be easily disassembled for COP cleaning. Typical applications: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packing, pharmaceutical and aseptic. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 12 in. L x 6 in. W x 9 in. H.

Product Details

  • Stock No: RPMI08.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15
  • Serial Number: 13580 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 15 Positive Displacement Pump