Evapco Evaporative Condenser Tower

Evapco Evaporative Condenser Tower

Evapco, Inc. Evaporative Condenser / Closed Circuit Tower. Year: 1999. Mode: ATC-2370 (UBC-2370). Nominal Tonnage Rating: 2370 tons R-22 / 1,681 tons R-717. Fan motors (4) 20 HP. Spray pumps: (4) 7.5 HP. *Note: unit could be split into a single tower with half capacity (1,185 TR R-22 / 840.5 TR R-717). Estimated weight: 98,230 lbs (16,060 lbs heaviest section). Overall dimensions: 40.5 ft. L x 24 ft. W x 17 ft. H.

Product Details

  • Stock No: RSCT01
  • Manufacturer: Evapco
  • Model: ATC-2370

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Evaporative Condenser Tower