Hamiltons Engineering / GasMaster Inc. Hot Water Boiler-60 HP

Hamiltons Engineering / GasMaster Inc. Hot Water Boiler-60 HP

2004 Hamilton Engineering / GasMaster Inc. Hot Water Boiler - 60 HP. Model: HCD2000. S/N: 215.02. Category II. Total Water Management Stainless Steel Ultra High Efficiency EVO II. MAWP water 160 psi, max water temp 210 °F, heating surface 253.13 sq. ft. Relief valve capacity 2,530,000 Btu/hr, natural gas. Max Input 2,000,000 Btu/hr, Max output 1,900,000 Btu/hr. Overall dimensions: 5 ft. 4 in. L x 4 ft. 8 in. W x 7 ft. 8 in. H. (ACN210).

Product Details

  • Stock No: RTRS001.35
  • Manufacturer: Hamilton Engineering Inc.
  • Model: HCD2000
  • Serial Number: 215.02

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hamiltons Engineering / GasMaster Inc. Hot Water Boiler-60 HP